Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




IRWIN Tools

Model # :WBB223277

MPN #: 2078708

IRWIN VISE-GRIP® 2078708 5 PC. Set (Slip Joint, Diag., Tongue & Groove Linesman, Adj. Wrench)

Product Description

5-pc ProPlier Kitbag Set - Slip Joint / Diagonal / Linemans / Adjustable Wrench / Groove Joint
  • Professional-grade tools
  • ProTouch™ grips provide extra comfort and reduces hand fatigue
  • Machined jaws for maximum gripping strength
  • Induction hardened cutting edge stays sharper, longer
5 Pc ProPlier Set: includes (1) 6" Slip Joint Pliers, (1) 6" Diagonal Cutting Pliers, (1) 8" Linemans Pliers, (1) 10" Adjustable Wrench and (1) 10" Groove Joint Pliers. Comes with a storage bag.
PRICE
$109.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
109.95
Buy 3 units - 5 units
105.95Save $4.00 (4%)
Buy 6+ units
99.95Save $10.00 (9%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

LengthVarious in

Product Details

Handle MaterialPlastic
TypeMixed Plier Set
Jaw SurfaceVarious
Number of Pieces5
Wire CutterNo
Spring LoadedNo
Jaw ShapeVarious
Handle TypeComfort Grip
StyleSlip Joint, Tongue & Groove, Diagonal, Linesman, Adjustable Wrench
InsulatedNo
Country of OriginChina
Handle Color FamilyBlue/Yellow
Manufacturers Part Number2078708
Handle StyleComfort Grip
BrandIRWIN Tools