Setting Paneing Hammers, MARTIN TOOLS 31G
Write a Review
|
Questions & Answers (0)
Product Description
1# SETTING HMR
PRICE
$55.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 1/2 in |
| Weight | 1 lbs |
| Head Weight | 1 lbs |
| Head Width | 15/16 in |
| Head Length | 5 1/16 in |
Product Details
| Type | Cross Peen Hammer |
| Handle Material | Hickory |
| Head Material | Forged Alloy Steel |
| Manufacturers Part Number | 31G |
| Brand | Martin Tools |