Global Industrial
Model # :WBB3153726
Global Industrial 7 Shelf, Heavy Duty Boltless Shelving, Add On, 36"Wx12"Dx96"H, Laminate Deck
Write a Review
|
Questions & Answers (0)
Product Description
✓ Max storage weight of 1800 lbs. per level
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required
The Global Industrial 7 Shelf, Heavy Duty Boltless Shelving Add On with Laminate Deck 36"Wx12"Dx96"H, Laminate Deck is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 ½" centers and double riveted horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required
The Global Industrial 7 Shelf, Heavy Duty Boltless Shelving Add On with Laminate Deck 36"Wx12"Dx96"H, Laminate Deck is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 ½" centers and double riveted horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.
PRICE
$199.95
1
1
Backordered, expected around 10/22/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 96 in |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | Laminate Deck |
| Shelf Capacity | 1800 lbs |
| Color | Gray |
| Style | Double Rivet |
| Number of Shelves | 7 |
| Material | Steel |
| Deck Type | Laminate Deck |
| Unit Type | Heavy Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |