✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required
The Global Industrial 7 Shelf, Commerical Duty Boltless Shelving Add On with No Decking is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.
Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each starter unit includes rugged 2 ¼" x 1 ½" 14 ga steel uprights that are punched on 1 ½" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Order decking separately.
Global Industrial
Model # :WBB3153890
Global Industrial 7 Shelf, Commercial Duty Boltless Shelving, Add On, 36"W x 12"D x 84"H, No Deck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Available on or around 11/10/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 12 in |
| Height | 84 in |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | No Deck |
| Shelf Capacity | 400 lbs |
| Color | Gray |
| Number of Levels | 7 |
| Style | Single Rivet |
| Number of Shelves | 7 |
| Material | Steel |
| Deck Type | No Deck |
| Leg Type | Fixed |
| Unit Type | Commercial Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |