✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required
The Global Industrial 7 Shelf, Commerical Duty Boltless Shelving Add On with No Decking is designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 ½" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Order decking separately.
Global Industrial
Model # :WBB3153902
Global Industrial 7 Shelf, Commercial Duty Boltless Shelving, Add On, 36"W x 18"D x 96"H, No Deck
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Backordered, expected around 11/05/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 96 in |
| Gauge | 14 |
Product Details
| Assembly Required | Yes |
| Type | Add On Unit |
| Shelf Type | No Deck |
| Shelf Capacity | 400 lbs |
| Color | Gray |
| Number of Levels | 7 |
| Style | Single Rivet |
| Number of Shelves | 7 |
| Material | Steel |
| Deck Type | No Deck |
| Leg Type | Fixed |
| Unit Type | Commercial Duty |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |