Stop Countersinks
Material
Price
Severance Chatter Free® Stop Countersink Cutter 90 Degree 5/8" Diameter 1/4 Pilot Hole
Thread Diameter
1/4"-28
Head Diameter
5/8 in
Pilot Diameter
1/4
Length
1-5/32 in
Severance Chatter Free® Stop Countersink Cutter 90 Degree 3/4" Diameter 3/8 Pilot Hole
Thread Diameter
3/8"-24
Head Diameter
3/4 in
Pilot Diameter
3/8
Length
1-3/16 in
Severance Chatter Free® Stop Countersink Cutter 90 Degree 7/16" Diameter 3/32 Pilot Hole
Thread Diameter
1/4"-28
Head Diameter
7/16 in
Pilot Diameter
3/32
Length
1-5/32 in
Severance Chatter Free® Stop Countersink Cutter 90 Degree 1/2" Diameter #10 Pilot Hole
Thread Diameter
1/4"-28
Head Diameter
1/2 in
Pilot Diameter
#10
Length
1-5/32 in
Severance Chatter Free® Stop Countersink Cutter 90 Degree 5/8" Diameter 3/8 Pilot Hole
Thread Diameter
1/4"-28
Head Diameter
5/8 in
Pilot Diameter
3/8
Length
1-5/32 in
Severance Chatter Free® Stop Countersink Cutter 82 Degree 1/2" Diameter 5/32 Pilot Hole
Thread Diameter
1/4"-28
Head Diameter
1/2 in
Pilot Diameter
5/32
Length
1-5/32 in