x

Take 15% off your entire order!

Offer applied at checkout

WEG Severe Duty, IEEE 841 Motor, 25012ST3QIERB449T-W2, 250 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

Actual product may differ from image shown

WEG Severe Duty, IEEE 841 Motor, 25012ST3QIERB449T-W2, 250 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB881081

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26,481.00

$4,413.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

WEG Severe Duty, IEEE 841 Motor, 25012ST3QIERB449T-W2, 250 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

WEG's W22 NEMA Premium motors meet or exceed all NEMA Premium®requirements for energy efficiency. These WEG IEEE 841 W22 NEMA Premium Efficiency Mill and Chemical Duty Motors are specially suited for Pulp and Paper Mills, Petrochemical, Steel Mills and applications requiring Severe Duty long life motors.

  • HORSEPOWER 250
  • ENCLOSURE TEFC
  • FRAME 447/9T
  • BRAND WEG
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1200
  • RPM 1200
  • PHASE 3
  • VOLTAGE 460
  • HERTZ 60
  • SERVICE FACTOR 1.15
  • ENCLOSURE TYPE Totally Enclosed
  • MANUFACTURERS PART NUMBER 25012ST3QIERB449T-W2
  • RPM RANGE 1101-1200
  • C-DIMENSION INCHES 56.338
  • FL EFFICIENCY 95.8
  • is_motor Yes
  • KILOWATS 185
  • TYPE Severe Duty, IEEE 841
  • FL AMPS 292
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WEG Severe Duty, IEEE 841 Motor, 25012ST3QIERB449T-W2, 250 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

WEG Severe Duty, IEEE 841 Motor, 25012ST3QIERB449T-W2, 250 HP, 1200 RPM, 460 Volts, TEFC, 3 PH

Item #: WBB881081

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant