Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB3791391

MPN #: SD125-12-445T-IB

Worldwide Electric Corporation Severe Duty Motor, 125HP, 1200 RPM, 445T Frame, Insulated ODE Bearing

Product Description
Worldwide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.

Features:
  • Three-phase NEMA Premium Efficiency
  • 1.15 Service Factor
  • 230/460 Volt, 60 Hz
  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • Cast iron frame, end shields, & conduit box
  • Rolled steel fan cover
  • NEMA Design: B
  • F1 (F1/F2 convertible)
  • Vacuum Pressure Impregnation (VPI) system
  • Metal clad V-ring seals
  • Spike resistant inverter-grade magnet wire, per NEMA MG1 Part 30
  • IP55 Ingress protection
  • Class F Insulation
  • Class I Division 2 Groups A, B, C, D, T3C Temp. Code
  • Three-year warranty


PRICE
$14,099.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1763.7 lbs

Product Details

RPM1200 rpm
TypePremium Efficient
Insulation ClassF
Horsepower125 HP
Frame445T
Hertz60 Hz
Design CodeB
Motor RPM 60 Hertz1200 rpm
Enclosure TypeTotally Enclosed
Mounting LocationRigid
Voltage230/460 V
Full Load Efficiency95
Phase3
Full Load Amps146.2 A
GreaseMobil Polyrex EM
Manufacturers Part NumberSD125-12-445T-IB
DutyContinuous
EnclosureTEFC
Service Factor1.15
BrandWorldwide Electric Corporation
Ambient Temperature40 °C