Worldwide Electric Premium Efficient Severe Duty Motor, 200 HP, 1200 RPM, 505Z Frame, Rigid Base
Write a Review
|
Questions & Answers (0)
Product Description
WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.
1-500 HP 3600, 1800, 1200 and 900 RPM 230/460 Volt, 60 Hz 460 Volt, 60 Hz (449T-586/7 Frame) Totally Enclosed Fan Cooled (TEFC) Enclosure IP55 Protection 1.25 SF (1-200 HP) 1.15 SF (250-500 HP) Class F Insulation Premium Efficiency Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF (1-400 HP) Inverter Ready, 5:1 CT / 6:1 VT at 1.0 SF (450-500 HP) Class 1, Division 2, Groups A, B, C, D (1-400 HP) Suitable for 50 Hz Operation with 1.0 SF
PRICE
$28,089.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 2470 |
| Frame Size | 505Z |
Product Details
| Insulation Class | F |
| Horsepower | 200 HP |
| Frame | 505Z |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1,200 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Full Load Efficiency | 95.8 |
| Phase | 3 |
| Full Load Amps | 225 A |
| Manufacturers Part Number | PEWWE200-12-505Z |
| Service Factor | 1.25 |
| Brand | Worldwide Electric Corporation |