Worldwide Electric Corporation Severe Duty Motor, 300HP, 900 RPM, 460V, Ball Bearing On Drive-End
Write a Review
|
Questions & Answers (0)
Product Description
Premium Efficient Severe Duty Motor, TEFC, 300 HP, 900 RPM, 460V, 586/7 Frame, Rigid Base, Ball Bearing on Drive-End.
PRICE
$39,749.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4440 |
Product Details
| Insulation Class | F |
| Horsepower | 300 HP |
| Frame | 586/7 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 900 rpm |
| Enclosure Type | (TEFC) Totally Enclosed |
| Mounting Location | Rigid |
| Voltage | 460 V |
| Full Load Efficiency | 95 |
| Phase | 3 |
| Full Load Amps | 374 A |
| Manufacturers Part Number | PEWWE300-9-586/7BB |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |