Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Worldwide Electric Corporation

Model # :WBB3197404

MPN #: PEWWE25-36-284TC

Worldwide Electric Premium Efficient Severe Duty Motor, 25 HP, 3600 RPM, 230/460V, 284TC Frame

Product Description
Image is for representational purposes only. Actual product may vary. Please refer to the specifications below for product details.

WorldWide Electric offers Premium Efficiency, Severe Duty motors that are reliable, high-performance motors that are well-equipped to power anything from pumps, fans, compressors, blowers, and hydraulic power units to crushing, hammer mill, and aggregate processing equipment.

  • Totally Enclosed Fan Cooled (TEFC) Enclosure
  • IP55 Protection
  • 1.25 SF (1-200 HP)
  • 1.15 SF (250-500 HP)
  • Class F Insulation
  • Premium Efficiency
  • Inverter Duty, 10:1 CT / 20:1 VT at 1.0 SF (1-400 HP)
  • Inverter Ready, 5:1 CT / 6:1 VT at 1.0 SF (450-500 HP)
  • Class 1, Division 2, Groups A, B, C, D (1-400 HP)
  • Suitable for 50 Hz Operation with 1.0 SF


  • PRICE
    $2,329.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight358 lbs
    Frame Size284TC

    Product Details

    RPM3,600 rpm
    TypePremium Efficient
    Insulation ClassF
    Horsepower25 HP
    Frame284TC
    Hertz60 Hz
    Class InsulationF
    Motor RPM 60 Hertz3,600 rpm
    Enclosure Type(TEFC) Totally Enclosed
    Mounting LocationC-Face with Feet
    Voltage230/460 V
    Full Load Efficiency91.7
    Phase3
    Full Load Amps29.3 A
    Manufacturers Part NumberPEWWE25-36-284TC
    Service Factor1.25
    BrandWorldwide Electric Corporation