Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909496

MPN #: CECP3584T

Baldor-Reliance Severe Duty Motor, CECP3584T, 3 PH, 1.5 HP, 208-230/460 V, 1760 RPM,TEFC,145TC Frame

Product Description
Baldor-Reliance Severe Duty Motor, CECP3584T, 3 PH, 1.5 HP, 208-230/460 V, 1760 RPM, TEFC, 145TC Frame

Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Super-E premium efficient motor
  • 1.15 Service Factor
  • Corrosion resistant epoxy finish
  • Regreasable ball bearings
  • Oversized rotatable cast iron conduit box
  • Forsheda® shaft seal
  • Moisture resistant copper windings
  • Class F insulation
  • Stainless steel nameplate and corrosion resistant hardware
  • Tropicalized
Application(s)
  • Typical applications include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, chemical plants, tropical climates and other processing industry applications requiring protection against corrosion caused by severe environmental operationg conditions.
PRICE
$1,489.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6205

Product Details

Power Factor76
KVA CodeL
Motor RPM 60 Hertz1760 rpm
Phase3
Manufacturers Part NumberCECP3584T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM1760 rpm
TypeSevere Duty Motor
Insulation ClassF
Horsepower1-1/2 HP
Frame145TC
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency88.5
Full Load Amps4.6-4.2/2.1 A
DutyContinuous
RPM Range1701-1800 rpm
Ambient Temperature40 °C

Compliance & Certifications

DOE Code010A