x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, E459, 445TSTFN6528, 200HP, 460V, 1800RPM, 3PH, 445TS FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, E459, 445TSTFN6528, 200HP, 460V, 1800RPM, 3PH, 445TS FR, TEFC

Item #: WBB870227

Not Yet Rated

Free Shipping

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10,988.00

$1,831.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Severe Duty Motor, E459, 445TSTFN6528, 200HP, 460V, 1800RPM, 3PH, 445TS FR, TEFC

Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

  • HORSEPOWER 200
  • ENCLOSURE TEFC
  • FRAME 445TS
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6313
  • WEIGHT 2276
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E459
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 2:1
  • FL AMPS 226
  • OPPOSITE END BEARING SIZE 6313
  • DRIVE END BEARING SIZE 6313
  • ASSEMBLY F1 (F2 Modification Available)
  • ORIENTATION Horizontal
  • BEARING-DRIVE-END 6313
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 96.2
  • is_motor Yes
  • KVA-CODE G
  • 60 HERTZ kW 149
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 445TSTFN6528
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, E459, 445TSTFN6528, 200HP, 460V, 1800RPM, 3PH, 445TS FR, TEFC

Marathon Motors Severe Duty Motor, E459, 445TSTFN6528, 200HP, 460V, 1800RPM, 3PH, 445TS FR, TEFC

Item #: WBB870227

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant