Actual product may differ from image shown
Price: $2,072.00
$345.33/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
Marathon Motors Severe Duty Motor, E477, 254TTFNA6590, 7.5HP, 230/460V, 1200RPM, 3PH, 254T FR, TEFC
Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.
Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.
Product Details
- 60 Hertz kW 5.60 kW
- Mounting Location Rigid
- Bearing Drive End 6309
- Assembly Required F1 (F2 Modification Available)
- RPM 1200 rpm
- Hazardous Location DIVISION 2 T2B
- Ambient Temperature 40 °C
- KVA Code H
- IP Code 54
- Insulation Class F
- RPM Range 1101-1200 rpm
- Voltage 230/460 V
- Frame 254T
- Inverter Speed Range Constant 20:1
- Service Factor 1.15
- Horsepower 7-1/2 HP
- Enclosure Type Totally Enclosed
- Is_Motor Yes
- Duty Continuous
- Enclosure TEFC
- Phase 3
- Orientation Horizontal
- 60 Hertz RPM 1200 rpm
- Starting Type Line or Inverter
- Full Load Efficiency 91
- Brand Marathon Motors
- Full Load Amps 19.8/9.9 FLA
- Motor RPM 60 Hertz 1200 rpm
- Manufacturers Part Number E477
Compliance & Certifications
- NEMA Design B
- CSA Certified Y
- UL Recognized Construction
- CE Approved Y
Weights & Dimensions
- Drive End Bearing Size 6309
- Opposite End Bearing Size 6210
- Weight 314 lbs
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Marathon Motors Severe Duty Motor, E477, 254TTFNA6590, 7.5HP, 230/460V, 1200RPM, 3PH, 254T FR, TEFC
$2072.0
- Product Information
- Customer Review
- Product Q&A
- Accessories