x

Take 15% off your entire order!

Offer applied at checkout

Marathon Motors Severe Duty Motor, E488, 284TTFNA6837, 25HP, 230/460V, 1800RPM, 3PH, 284T FR, TEFC

Actual product may differ from image shown

Marathon Motors Severe Duty Motor, E488, 284TTFNA6837, 25HP, 230/460V, 1800RPM, 3PH, 284T FR, TEFC

Item #: WBB869837

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,770.00

$295.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Marathon Motors Severe Duty Motor, E488, 284TTFNA6837, 25HP, 230/460V, 1800RPM, 3PH, 284T FR, TEFC

Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

  • HORSEPOWER 25
  • ENCLOSURE TEFC
  • FRAME 284T
  • BRAND Marathon Motors
  • MOUNTING Rigid
  • MOTOR RPM 60Hz 1800
  • RPM 1800
  • PHASE 3
  • VOLTAGE 230/460
  • SERVICE FACTOR 1.15
  • AMBIENT TEMP C 40
  • ENCLOSURE TYPE Totally Enclosed
  • OPPOSITE END BEARING 6210
  • WEIGHT 495
  • UL Recognized Construction
  • CSA Y
  • DUTY Continuous
  • MANUFACTURERS PART NUMBER E488
  • RPM RANGE 1701-1800
  • INSULATION CLASS F
  • HAZARDOUS LOCATION DIVISION 2 T2B
  • INVERTER SPEED RANGE Constant 20:1
  • FL AMPS 62/31
  • OPPOSITE END BEARING SIZE 6210
  • DRIVE END BEARING SIZE 6311
  • ASSEMBLY F1 (F2 Modification Available)
  • ORIENTATION Horizontal
  • BEARING-DRIVE-END 6311
  • IP CODE 54
  • STARTING TYPE Line or Inverter
  • NEMA DESIGN B
  • CE Y
  • FL EFFICIENCY 93.6
  • KVA-CODE G
  • is_motor Yes
  • 60 HERTZ kW 18.7
  • 60 HERTZ RPMS 1800
  • MODEL NUMBER 284TTFNA6837
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Marathon Motors Severe Duty Motor, E488, 284TTFNA6837, 25HP, 230/460V, 1800RPM, 3PH, 284T FR, TEFC

Marathon Motors Severe Duty Motor, E488, 284TTFNA6837, 25HP, 230/460V, 1800RPM, 3PH, 284T FR, TEFC

Item #: WBB869837

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant