Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB868397

MPN #: E491

Marathon Motors Severe Duty Motor, E491, 286TTFNA6570, 30HP, 230/460V, 1800RPM, 3PH, 286T FR, TEFC

Product Description
Marathon's Severe Duty motors are available from 1 HP to 500 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions.

PRICE
$3,929.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight538 lbs
Opposite End Bearing Size6210
Drive End Bearing Size6311

Product Details

60 Hertz kW22.4 kW
KVA CodeG
IP Code54
60 Hertz RPM1800 rpm
Motor RPM 60 Hertz1800 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberE491
EnclosureTEFC
Service Factor1.15
Bearing Drive End6311
BrandMarathon Motors
RPM1800 rpm
Hazardous LocationDIVISION 2 T2B
Insulation ClassF
Horsepower30 HP
OrientationHorizontal
Frame286T
Starting TypeLine or Inverter
Inverter Speed RangeConstant 20:1
Enclosure TypeTotally Enclosed
Voltage230/460 V
Full Load Efficiency94.1
Full Load Amps73/36.5 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1701-1800 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction