Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909854

MPN #: ECP3586T

Baldor-Reliance Severe Duty Motor, ECP3586T, 3 PH, 2 HP, 208-230/460 V, 3450 RPM, TEFC, 145T Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Heavy gauge steel and cast iron frames
  • Ball bearings
  • ISR® (Inverter Spike Resistant®) copper windings
  • Low-loss electrical grade lamination steel
  • Three year warranty
Application(s)
  • Typical applications include operations where continuous or frequent duty is required. Super-E Motors are designed to conserve energy over extended time periods. Class F insulated, 1.15 service factor. Inverter rated per NEMA MG1 Part 31.4.4.2. Suitable for variable torque applications and constant torque speed range with properly sized and adjusted variable frequency drives.
PRICE
$1,655.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6205

Product Details

Power Factor85
KVA CodeN
Motor RPM 60 Hertz3450 rpm
Phase3
Manufacturers Part NumberECP3586T
EnclosureTEFC
Service Factor1.15
Bearing Drive End6205
BrandBaldor-Reliance
RPM3450 rpm
TypeSevere Duty Motor
Insulation ClassF
Horsepower2 HP
Frame145T
Hertz60 Hz
Design CodeB
Amps @ 208V5.4 A
Enclosure TypeTotally Enclosed
Voltage208-230/460 V
Full Load Efficiency86.5
Full Load Amps5.4-5/2.5 A
RPM Range3001-3600 rpm
Ambient Temperature40 °C

Compliance & Certifications

DOE Code010A