Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baldor-Reliance

Model # :WBB909839

MPN #: ECP82332T-4

Baldor-Reliance Severe Duty Motor, ECP82332T-4, 3 PH, 10 HP, 460 V, 1180 RPM, TEFC, 256T Frame

Product Description
Severe Duty motors are available from 1 HP to 700 HP. These products are especially designed for those applications requiring protection of the motors from severe environmental operating conditions. A few typical applications which might require these types of motors include petro-chemical plants, mines, foundries, pulp and paper plants, waste management facilities, rock crushers, and chemical plants.

Features
  • Designed and manufactured and tested to exceed the IEEE 841-1994 standards for severe duty TEFC induction motors
  • Premium efficiency copper windings using Baldor-Reliance ISR (Inverter Spike Resistant)® magnet wire comply with CEE efficiency guidelines
  • Inpro Seal® on fan and drive end shaft extensions
  • 2-part yellow epoxy oxide primer (inside & outside)
  • Gray epoxy paint and corrosion resistant hardware
  • Reduced noise, vibration and mechanical tolerances
  • Final test and vibration results shipped with motor
Application(s)
  • Typical applications include petro-chemical, pulp and paper plants, mines and other installations requiring premium efficient motors manufactured and tested to rigid standards for severe duty service.
PRICE
$6,075.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Opposite End Bearing Size6309
Dimension C25.06 in

Product Details

Power Factor72
KVA CodeH
Motor RPM 60 Hertz1180 rpm
Phase3
GreasePOLYREX EM
Manufacturers Part NumberECP82332T-4
EnclosureTEFC
Efficiency 290.2
Service Factor1.15
Bearing Drive End6309
BrandBaldor-Reliance
RPM1180 rpm
TypeSevere Duty Motor
Insulation ClassF
Horsepower10 HP
Frame256T
Hertz60 Hz
Design CodeB
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency91.7
Full Load Amps14.1 A
DutyContinuous
Ambient Temperature40 °C
RPM Range1101-1200 rpm

Compliance & Certifications

DOE Code010A