Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Marathon Motors

Model # :WBB869910

MPN #: W565

Marathon Motors Severe Duty Motor, W565, 286TSHFNA9001, 30HP, 460V, 3600RPM, 3PH, 286TS FR, TEFC

Product Description
Marathon's 3600 Rpm, line of Severe Duty Neman Premium XRI Duty IEEE-841 Hazardous Duty Motor are available in TEFC construction. Horsepower sizes available from stock range from 1 HP through 350 HP.

PRICE
$4,339.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight368 lbs
Opposite End Bearing Size6210
Drive End Bearing Size6311

Product Details

60 Hertz kW22.4 kW
KVA CodeG
IP Code56
60 Hertz RPM3600 rpm
Motor RPM 60 Hertz3600 rpm
Mounting LocationRigid
Phase3
Manufacturers Part NumberW565
EnclosureTEFC
Service Factor1.15
Bearing Drive End6311
BrandMarathon Motors
RPM3600 rpm
Hazardous LocationDIVISION 2 T2B
Insulation ClassF
Horsepower30 HP
OrientationHorizontal
Frame286TS
Starting TypeLine or Inverter
Inverter Speed RangeConstant 10:1
Enclosure TypeTotally Enclosed
Voltage460 V
Full Load Efficiency93.6
Full Load Amps34 A
DutyContinuous
Ambient Temperature40 °C
RPM Range3001-3600 rpm

Compliance & Certifications

CSA CertifiedY
CE ApprovedY
NEMA DesignB
ULRecognized Construction