The Model SG roller is spring retained, constructed of a 2-1/2" diameter 11 gauge galvanized steel tube and an 11/16" hex plain steel shaft.
Ashland SG 2-1/2" Dia. Galvanized Steel Replacement Roller, 10" BF, 11/16" Hex Plain Steel Shaft
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/4 in |
| Weight Capacity | 850 lbs |
| Weight | 5 lbs |
| Axle Diameter | 11/16 Hex in |
| Roller Diameter | 2-1/2 in |
| Between Frame Width | 10 in |
| Axle Length | 11-3/4 in |
| Gauge | 11 |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Tube | 2-1/2" Dia. x 11 Ga. Galvanized Steel For 10" Between Frame |
| Color | Silver |
| Series | SG |
| Retention | Spring |
| Style | Replacement Roller |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 33828 |
| Brand | Ashland Conveyor Products |