Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884206

MPN #: SGB-DP

Wiremold Sgb-Dp Floor Box Af1&3 Bottom Plate, For (1) Duplex Device - Pkg Qty 25

Product Description
Wiremold SGB-DP Floor Box AF1&3 Bottom Plate, For (1) Duplex Device

Features

  • Flexible box designs
  • Users can configure services where they want and need them
  • Locking tabs
  • Helps to secure box to floor panel and makes installation quick and easy
PRICE
$240.00  Sold in packages of 25 / $9.60 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodIn Floor
MaterialNot Assembled
DescriptionBottom Plate
Manufacturers Part NumberSGB-DP
Number of Outlets2
Cable EntryThrough Floor
BrandWiremold