- Flexible box designs
- Users can configure services where they want and need them
- Locking tabs
- Helps to secure box to floor panel and makes installation quick and easy
Wiremold SGC2-RT Floor Box 1-Gang Communication Plate Ortronics
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$18.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Floor Box |
| Mounting Method | Screw On |
| Number of Gangs | 1 |
| Material | Not Assembled |
| Description | Communication Plate |
| Manufacturers Part Number | SGC2-RT |
| Brand | Wiremold |