Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB1754179

MPN #: SGG-Coach-99-C-W

Solar Goes Green SGG-Coach-99-C-W Solar Wall Light, Wall Mount

|
Questions & Answers (0)
PRICE
$132.95
Usually ships in 2 to 5 days
Solar Goes Green SGG-Coach-99-C-W Looking to replace your broken gas lamp lantern? The Solar Goes Green Coach-99-C-W Solar wall mount light is your industry leading choice for your outdoor lighting needs. With a beautiful classic design using the ambience of Warm White SMD-LED lights and easy installation, the SGG-Coach-99-C is a perfect choice.

Features:
  • Cutting Edge Technology longer lasting SMD-LED, Surface Mounted Diodes, Cost Savings
  • No Electrical Wire Installation needed
  • Wall mount provided
  • Convenient replacement or updating to traditional Gas Lamp Wall Post Lights
  • Energy Savings Solar Powered
  • Easy Installation

Specs
  • 10 Warm White SMD-LEDs (3000 Kelvin)
  • 2000 mAh Li-ion batteries (2 each)
  • 4.5 volt, 550 mAh Mono Crystalline solar panel
  • Die Cast Aluminum construction
  • Frosted Glass Panels
  • Convenient External On/Off Switch
  • Hi/Lo settings for extended run time
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.