Sharpie® Magnum® Permanent Marker, Black, Single Marker
Write a Review
|
Questions & Answers (0)
Product Description
For big marking jobs, use the Sharpie Magnum Permanent Marker. The 5/8" wool nib produces broad, bold strokes and marks on wet and oily surfaces. Ink is highly water-resistant and dries quickly. Sold in carton quantities of 6.
PRICE
$6.90
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-3/4 in |
| Width | 1-1/8 in |
| Height | 1-1/8 in |
Product Details
| Type | Marker |
| GTIN | 00071641441019 |
| Style | Permanent Marker |
| Point Type | Medium |
| Description | Permanent Marker |
| Package Quantity | 1/Pack |
| Refillable | No |
| Manufacturers Part Number | 44101PP |
| Retractable | No |
| Tip Type | Chisel |
| Ink Color Family | Black |
| Brand | Sharpie |