Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Stanley

Model # :WBB328317

MPN #: PHT150C

Stanley PHT150C SharpShooter Hammer Tacker

Product Description
  • Contractor quality-designed to last over 200,000 cycles
  • Full rubber grip to absorb shock and protect hand
PRICE
$60.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width4 1/2 in
Height2 in
Weight2 lbs

Product Details

Body MaterialSteel
Manufacturers Part NumberPHT150C
BrandStanley