Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148288

MPN #: 2WST1034

L.H.Dottie® Sheet Metal Screw, Combo Pan Head, Carbon Steel, #10 x 3/4", Tuff 100 Pack

Product Description
Sheet Metal Screws with combo drive i.e. Slotted & Phillips are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Sheet Metal Screws include fastening light metal sheets, wood, and plastic. They are manufactured with case hardened carbon steel and finished with a zinc plating. ASME B18.3 covers the general requirements for the dimensions and performance of Steel Sheet Metal Screws.

PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Threads per Inch16
Size#10
HeadPan

Product Details

DriveCombination
Country of OriginChina
FinishZinc
MaterialSteel
Package Quantity500
Manufacturers Part Number2WST1034
BrandL.H.Dottie