Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
L.H.Dottie

Model # :WBB3148336

MPN #: DDSMSS81

L.H.Dottie® Sheet Metal Screw, Square Pan Head, Stainless Steel, #8 x 1", 100 Pack

Product Description
Stainless Steel Sheet Metal Screws are a versatile fastener with specially hardened spaced threads and sharp points, and are capable of tapping their own internal threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood, and plastic. ASME B18.6.3 covers the general requirements for the dimensions and performance of 304 Stainless Steel Sheet Metal Screws.

PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in
Threads per Inch15
Size#8
HeadPan

Product Details

DriveSquare
Country of OriginChina
FinishSteel
MaterialStainless Steel
Package Quantity100
Manufacturers Part NumberDDSMSS81
BrandL.H.Dottie