Steel Bulk Containers
Built for durability with all-welded construction, Steel Bulk Containers are designed to withstand heavy use in the shipping and storing of heavy goods. Steel containers come in non-collapsible options for additional rigidity when holding heavyweight loads, as well as collapsible models that fold down between uses for space-saving storage. With clearance underneath and 4-way accessibility, bulk containers are designed for safe handling with a forklift or pallet truck.
Most Relevant
Non-Collapsible Steel Bulk Containers

Steel non-collapsible bulk containers are a fully solid storage solution made with rigid sheet metal on all sides to offer a solid storage solution to hold cast iron fittings, welding components, and various scrap metal. Offered in a variety of gauge thicknesses to meet preferences in structural integrity. Industrial containers come in a range of sizes with high weight capacities.
| Compare | Image | Length | Width | Height | Weight Capacity | Capacity | Color | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 48 in | 48 in | 24 in | 4000 lbs | 32 ft | WB800118G | as low as $549.00 Save $50.00 (8%) | |||
![]() | 48 in | 48 in | 24 in | 2500 lbs | 32 ft | Blue | WB800118BM | as low as $549.00 Save $50.00 (8%) | ||
![]() | 48 in | 42 in | 24 in | 4000 lbs | 28 ft | WB800116B | as low as $549.00 Save $50.00 (8%) | |||
![]() | 42 in | 42 in | 24 in | 4000 lbs | 5 ft | Unpainted | WB800114J | as low as $599.00 Save $50.00 (8%) | ||
![]() | 48 in | 35 in | 24 in | 4000 lbs | 33 ft | WB800112B | as low as $509.00 Save $40.00 (7%) | |||
![]() | 42 in | 35 in | 24 in | 4000 lbs | 4 ft | WB800110B | as low as $425.95 Save $34.00 (7%) | |||
![]() | 42 in | 35 in | 24 in | 4000 lbs | 4 ft | Green | WB800110GJ | as low as $425.95 Save $34.00 (7%) | ||
![]() | 48 in | 48 in | 24 in | 4000 lbs | 32 ft | Unpainted | WB800118M | as low as $549.00 Save $50.00 (8%) | ||
![]() | 48 in | 48 in | 24 in | 4000 lbs | 32 ft | Gray | WB800118GYJ | as low as $549.00 Save $50.00 (8%) | ||
![]() | 42 in | 42 in | 24 in | 4000 lbs | 5 ft | Green | WB800114GM | as low as $599.00 Save $50.00 (8%) |
Showing 1-10 of 49 results
Collapsible Steel Bulk Containers

Steel collapsible bulk containers feature versatilely deigned sheet metal panels that fold up to hold cast iron fittings, welding components, and various scrap metal. Offered in a variety of gauge thicknesses to meet preferences in structural integrity. Built flexibly to fold down when not in use to save space in any commercial and industrial environment.













