Quantum Millenia Shelf
Features:
- 72"W X 21"D
- 1000 Lbs. Load Capacity
- Removable Open Grid Mat
- All Polymer
- Gray Finish
- NSF
- Made In USA
Weights & Dimensions
| Width | 72 in |
| Depth | 21 in |
| Height | 2 in |
| Weight | 11 lbs |
Product Details
| Assembly Required | Yes |
| Type | Wire Shelf |
| Shelf Type | Flat Vented |
| Shelf Capacity | 1000 lbs |
| Color | Gray |
| Application | Wet/Dry |
| Number of Shelves | 1 |
| Material | Polypropylene |
| Manufacturers Part Number | QP2172VS |
| Brand | Quantum Storage Systems |
Warranty
| Warranty | Lifetime Limited |