Quantum Divider DMS532 for Magnum Bins Sold Per Carton of 6
Write a Review
|
Questions & Answers (0)
Product Description
Helps to maximize storage space and prevent spillage while organizing parts. Allows for quick identification. Easily snaps into place.
PRICE
$40.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 20 in |
| Height | 8 in |
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Accessory |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Black |
| Manufacturers Part Number | DMS532 |
| Accessory Type | Divider |
| Brand | Quantum Storage Systems |