Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB184825YL

Global Industrial™ Plastic Nesting Storage Shelf Bin 11-1/8"W x 23-5/8"L x 4"H Yellow - Pkg Qty 6

Product Description
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.

PRICE
$52.80  Sold in packages of 6 / $8.80 ea

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 pkg - 2 pkgs
52.80
Buy 3 pkgs - 5 pkgs
50.40Save $2.40 (5%)
Buy 6+ pkgs
48.60Save $4.20 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width11-1/8 in
Height4 in
Size (L x W x H)23-5/8 x 11-1/8 x 4 in
Inside Length22-1/8 in
Inside Width10 in
Inside Height4 in

Product Details

Assembly RequiredNo
ColorYellow
MaterialPolypropylene
Package Quantity6
Manufacturers Part Number184825YL
Stack and/or NestNest
BrandGlobal Industrial

Compliance & Certifications

CertificationsFDA Compliant