Plastic Shelf Storage Bin - QSB202 Nestable 6-5/8"W x 11-5/8"D x 6"H Blue
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. FDA Compliant Resin & Colorant. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.
Plastic Nesting Storage Shelf Bin QSB202 6-5/8"W x 11-5/8"L x 6"H Blue - Pkg Qty 30
|
Questions & Answers (0)
Product Description
PRICE
$128.70 Sold in packages of 30 / $4.29 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 6-5/8 in |
| Height | 6 in |
| Size (L x W x H) | 11-5/8 x 6-5/8 x 6 in |
| Inside Length | 10-1/6 in |
| Inside Width | 5-1/2 in |
| Inside Height | 6 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| Material | Polypropylene |
| Package Quantity | 30 |
| Manufacturers Part Number | QSB202BL |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |
Compliance & Certifications
| Certifications | FDA Compliant |