Plastic Shelf Storage Bin - QSB202 Nestable 6-5/8"W x 11-5/8"D x 6"H Clear
Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These permanent, molded-in colored PREMIUM BINS are virtually unbreakable. Use colors to differentiate items for quick content identification.
Plastic Nesting Storage Shelf Bin QSB202 6-5/8"W x 11-5/8"L x 6"H Clear - Pkg Qty 30
|
Questions & Answers (0)
Product Description
PRICE
$147.00 Sold in packages of 30 / $4.90 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-5/8 in |
| Width | 6-5/8 in |
| Height | 6 in |
| Size (L x W x H) | 11-5/8 x 6-5/8 x 6 in |
| Inside Length | 10-1/4 in |
| Inside Width | 5-1/2 in |
| Inside Height | 6 in |
Product Details
| Assembly Required | No |
| Color | Clear |
| Material | Polypropylene |
| Package Quantity | 30 |
| Manufacturers Part Number | QSB202CL |
| Stack and/or Nest | Nest |
| Brand | Quantum Storage Systems |