Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quantum Storage Systems

Model # :WB752475

MPN #: QSB106BR

Recycled Nesting Storage Shelf Bin QSB106BR 6-5/8"W x 23-5/8"L x 4"H - Pkg Qty 8

Product Description
Recycled Shelf Bin QSB106BR Nestable, 6-5/8"W x 23-5/8"D x 4"H

Tough, durable plastic bins are ideal for keeping parts organized. Designed for use on 12", 18" and 24" deep shelving units and racks. Bins are waterproof and chemical, grease and oil resistant. Reinforced ribbed construction for added strength. Features slotted label holder for easy content identification and a wide hopper front for easy access. Nestable when empty to save space. Sold in carton quantities.
These bins are made of 100% post consumer black polyethylene. Economical, yet they provide highly effective parts organization. Great for inventory where color coding is not a necessity.

PRICE
$41.60  Sold in packages of 8 / $5.20 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length23-5/8 in
Width7 in
Height4 in
Size (L x W x H)23-5/8 x 7 x 4 in
Inside Length22-1/8 in
Inside Width5-1/2 in
Inside Height4 in

Product Details

Assembly RequiredNo
ColorBlack
MaterialRecycled Plastic
Package Quantity8
Manufacturers Part NumberQSB106BR
Stack and/or NestNest
BrandQuantum Storage Systems