Model # :WBB846757
MPN #: BX3042L-Dark Gray
Tri-Boro Boxer® Perforated Shelf, BX3042L, 42"W x 30"D, 22 Gauge, 340 lb. Capacity, Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Boxer Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. Additional colors are available, call for details.
PRICE
$19.25
1
1
Ships in 13 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 30 in |
| Weight Capacity | X lbs |
| Gauge | X ga |
Product Details
| Style | Perforated Steel Shelf |
| Shelf Type | Boxer Shelf |
| Color | Dark Gray |
| Shelf Style | Perforated Shelf |