Shelf Can Safety Faucet At Bottom 5 Gallon Polyethylene
Nonmetallic Safety Cans offer reliable dispensing for even the most corrosive liquids. Nonmetallic Laboratory Safety Cans have all the benefits of Justrite's Type I polyethylene safety cans, with the addition of a self-closing faucet for easy dispensing. All fill spouts have a pressure relief cap with stainless steel flame arrester. Top of can features stainless steel hardware for maximum corrosion resistance and long life. Five gallon sizes also feature a vacuum relief valve in the lid for smooth liquid flow. Justrite's unique patented, current-carrying carbon insert imbedded into the container allows for proper grounding. Nonmetallic Shelf Cans have a faucet that is mounted two inches above the bottom to eliminate lifting the cans during dispensing.
Shelf Can Safety Faucet At Bottom 5 Gallon Polyethylene, 14545
|
Questions & Answers (0)
Product Description
PRICE
$303.62
This product will be restocked by Sep 28, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Style | Shelf Can |
| Type | Type I |
| Capacity | 5 gal |
| Material | Polyethylene |
| Color | Red |
| Manufacturers Part Number | 14545 |
| For Use With | Flamable Liquids |
| Can Type | Corrosive Liquids |
| Faucet | 2" Brass Safety Faucet |
| Brand | Justrite |
Warranty
| Warranty | 10 yr |