Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chadko

Model # :T9F798909

MPN #: GAC-15

Chadko™ Acrylic Shelf Liner, 42"W x 18"D, Clear - Pkg Qty 2

Product Description
WIRE SHELF LINER
1/16" thick clear acrylic liner prevents items from falling through wire shelves. Thicker, stronger and clearer than the standard translucent liners. These liners are manufactured in the USA.

PRICE
$81.90  Sold in packages of 2 / $40.95 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Depth18 in

Product Details

TypeShelf Liner
MaterialAcrylic
Package Quantity2
ColorClear
Manufacturers Part NumberGAC-15
Accessory TypeShelf Liners
BrandChadko