WIRE SHELF LINER
1/16" thick clear acrylic liner prevents items from falling through wire shelves. Thicker, stronger and clearer than the standard translucent liners. These liners are manufactured in the USA.
Chadko Acrylic Shelf Liner, 48"W x 12"D, Clear - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$47.00 Sold in packages of 2 / $23.50 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
Product Details
| Type | Shelf Liner |
| Material | Acrylic |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | GAC-19 |
| Accessory Type | Shelf Liners |
| Brand | Chadko |