- Countertop
- Flat
- 30" Wide
- 60" Long
- 16 Ga. Type 304 S/S
- Satin Finish
Advance Tabco® Flat Countertop, 304 Stainless Steel, 60"W x 30"D x 2" Thick, Satin Finish
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$1,379.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Weight Capacity | 450 lbs |
| Thickness | 2 in |
| Gauge | 16 |
Product Details
| Edge Type | Square |
| Material | 304 Stainless Steel |
| Color | Silver |
| Manufacturers Part Number | VCTC-305 |
| Brand | Advance Tabco |
Compliance & Certifications
| Certifications | NSF |