SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Advance Tabco Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx24"D

Advance Tabco Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx24"D

Item #: WBB579139

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$497.50 up to 50% OFF

Price: $249.95

Save $12.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 1-1/2" Backsplash, 48"Wx24"D

BK Resources Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 1-1/2" Backsplash, 48"Wx24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 48"W x 24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 48"W x 24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 24"W x 24"D

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 24"W x 24"D

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 48"Wx30"D

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 48"Wx30"D

Advance Tabco BSR-72 16 Gauge Sorting Table 304 Stainless Steel - 10-1/2" Backsplash 72"W x 30"D

Advance Tabco BSR-72 16 Gauge Sorting Table 304 Stainless Steel - 10-1/2" Backsplash 72"W x 30"D

Global Industrial™ Workbench w/ 16 Ga 304 SS Top & Undershelf, 60"W x 30"D, Silver

Global Industrial™ Workbench w/ 16 Ga 304 SS Top & Undershelf, 60"W x 30"D, Silver

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 36"Wx24"D

Advance Tabco Workbench W/Adjustable Undershelf, 16 Ga. 430 Series Stainless, 36"Wx24"D

Global Industrial™ Workbench w/ 16 Ga 304 SS Top & Undershelf, 72"W x 30"D, Silver

Global Industrial™ Workbench w/ 16 Ga 304 SS Top & Undershelf, 72"W x 30"D, Silver

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 9, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 10, 1 Pair - Pkg Qty 12

HyFlex® Cut Resistant Gloves, Ansell 11-510, Black Nitrile Palm Coat, Size 10, 1 Pair - Pkg Qty 12

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D

Aero Manufacturing Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 24"Wx24"D

Aero Manufacturing Company 304 Series Stainless Steel Workbench W/ Adj Undershelf, 48"W x 30"D

Aero Manufacturing Company 304 Series Stainless Steel Workbench W/ Adj Undershelf, 48"W x 30"D

Advance Tabco TT-244-X 18 Gauge Work Table 430 Stainless Steel - Galv. Legs & Undershelf 48"W x 24"D

Features:

  • Economy Work Table
  • 24" Wide Top
  • Without Splash
  • 48" Long
  • Adjustable Galvanized Undershelf With Leg Collar
  • Galvanized Frame & Legs
  • 18 Gauge
  • Type 430 Stainless Steel Top


Weights & Dimensions

  • Depth 24 in
  • Width 48 in
  • Height 35-1/2 in
  • Weight Capacity 240 lbs
  • Gauge 18 ga

Product Details

  • Leg Type Fixed
  • Assembly Required No
  • Leg Material 1-5/8" Galvanized Steel
  • Number of Shelves 0
  • Type Commercial Work Table
  • Top Material 430 Stainless Steel
  • Package Quantity 1
  • Brand Advance Tabco
  • Leg Style Round Tubular Leg
  • Material Galvanized Steel
  • Style Undershelf
  • Manufacturers Part Number TT-244-X
  • Shelf Material 18 Ga. Galvanized Steel
  • Color Family Silver

Compliance & Certifications

  • Certifications NSF
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: CHAZ

    Date: November 05, 2020

    Great buy
    Your review:
    They loved them and asked me to order 2 more.
Product Q & A

There are no questions for this product.

Save $60.00 with this comparable product

Global Industrial™ Workbench w/ 18 Ga 430 Series SS Top & Undershelf, 48"W x 24"D

Item #: 319055

(14)

Ships in One Business Day

$189.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Advance Tabco Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx24"D

Advance Tabco Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx24"D

Item #: WBB579139

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Advance Tabco Workbench W/Undershelf, 18 Ga. 430 Series Stainless, 48"Wx24"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant