
Customers Also Viewed
Product Information
Customer Review
Product Q&A
IKO Shell Type Needle Roller Bearing METRIC, 25mm Bore, 32mm OD, 26mm Width, Part# TLA2526Z
IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.
IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.
Product Details
- Dynamic Load Rating (N) 22600
- Oil Max Speed 15000 rpm
- Description Shell Type Needle Roller Bearing - METRIC
- Shaft Min 24.987 mm
- Max Shaft 25
- Appropriate Inner Ring IRT2026-1
- Brand IKO
- Manufacturers Part Number TLA2526Z
- Grease Max Speed 9000 rpm
Weights & Dimensions
- Outside Dimension 32 mm
- Width 26 mm
- Static Load Rating 42500 N
- Min Housing 31.967
- Bore 25 in
- Max Housing 31.992
Customer Review
Product Q & A
There are no questions for this product.

IKO Shell Type Needle Roller Bearing METRIC, 25mm Bore, 32mm OD, 26mm Width
$8.8
- Product Information
- Customer Review
- Product Q&A