Clearance
x

Take 15% off your entire order!

Offer applied at checkout

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 10mm Bore, 17mm OD, 15mm Width

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 10mm Bore, 17mm OD, 15mm Width

Item #: WBB1001830

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 4

Price: $8.80

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 12mm Bore, 19mm OD, 12mm Width

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 12mm Bore, 19mm OD, 12mm Width

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 12mm Bore, 19mm OD, 15mm Width

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 12mm Bore, 19mm OD, 15mm Width

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

IKO Machined Type Needle Roller Bearing METRIC RNA49/22, 28mm Bore, 39mm OD

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

TRITAN RC101410 Needle Bearing, Drawn Cup Roller Clutch, Bore 15.875mm

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing INCH BR122016, 3/4" Bore, 1-1/4" OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

IKO Machined Type Needle Roller Bearing METRIC TAF556835, 55mm Bore, 68mm OD

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

TRITAN RC040708 Needle Bearing, Drawn Cup Roller Clutch, Bore 6.35mm

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 10mm Bore, 17mm OD, 15mm Width, Part# TA1015Z

IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.

Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.

Weights & Dimensions

  • Outside Dimension 17 mm
  • Width 15 mm
  • Static Load Rating 7300 N
  • Min Housing 16.992
  • Bore 10 in
  • Max Housing 17.01

Product Details

  • Dynamic Load Rating (N) 6920
  • Oil Max Speed 40000 rpm
  • Description Shell Type Needle Roller Bearing - METRIC (Heavy Duty)
  • Shaft Min 9.991 mm
  • Max Shaft 10
  • Appropriate Inner Ring IRT715
  • Brand IKO
  • Manufacturers Part Number TA1015Z
  • Grease Max Speed 24000 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 10mm Bore, 17mm OD, 15mm Width

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 10mm Bore, 17mm OD, 15mm Width

Item #: WBB1001830

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant