
Customers Also Viewed
Product Information
Customer Review
Product Q&A
IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 50mm Bore, 62mm OD, 12mm Width, Part# TA5012Z
IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.
IKO Shell Type Needle Roller Bearing (often called Drawn Cup) consists of outer ring that is made from accurately drawn thin special steel plate, needle rollers and with or without retainer. The Shell Type Needle Roller Bearings have smallest sectional height and weight among all of needle roller bearings, and have relatively high load ratings. Needle roller bearing with retainer can be used for high-speed applications as the retainer and the thrust ring precisely guide the rollers. Shell Type Needle Roller Bearings are not provided with pre-packed lubricant. Proper lubrication must be applied when these bearings are used. Shell Type needle roller bearings are generally used with shafts without inner rings. 0.2?mRa or less shaft surface finish and HRC 58 to 64 shaft hardness are recommended. When these requirements are not possible, use of IKO Inner Rings are recommended.
Accuracy: The outer ring of Shell Type Needle Roller Bearings cannot avoid deformation by heat treatment due to their thin cross sections. It is not appropriate to take a direct measurement on the outer ring. Use Standard Mounting Dimensions shown for shaft and housing diameters. Tolerance of outer ring Width is +0 to -0.20 mm.
Weights & Dimensions
- Outside Dimension 62 mm
- Width 12 mm
- Static Load Rating 24000 N
- Min Housing 61.988
- Bore 50 in
- Max Housing 62.018
Product Details
- Dynamic Load Rating (N) 17700
- Oil Max Speed 6500 rpm
- Description Shell Type Needle Roller Bearing - METRIC (Heavy Duty)
- Shaft Min 49.984 mm
- Max Shaft 50
- Appropriate Inner Ring IRT4512
- Brand IKO
- Manufacturers Part Number TA5012Z
- Grease Max Speed 3900 rpm
Customer Review
Product Q & A
There are no questions for this product.

IKO Shell Type Needle Roller Bearing METRIC, Heavy Duty, 50mm Bore, 62mm OD, 12mm Width
$22.0
- Product Information
- Customer Review
- Product Q&A