Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB255503

Global Industrial 7 Shelf, Commercial Duty Boltless Shelving, Starter, 36"W x 18"D x 84"H, Wood Deck

Product Description
✓ Durable and adaptable storage for retail industrial and commercial spaces
✓ Open shelves are adjustable at 1 ½" increments
✓ Easy assembly-no bolts, nuts, or clips required

The Global Industrial™ 7 Shelf, Commerical Duty Boltless Shelving Starter with Wood Deckingis designed to maximize your storage area. Various heights, widths, and depths accommodate nearly every area of your facility. For use in retail, commercial, and industrial applications. Open design allows four side access providing maximum flexibility.

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each starter unit includes rugged 2 ¼" x 1 ½" 14 ga steel uprights that are punched on 1 ½" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 ½" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

PRICE
$205.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
205.95
Buy 3+ units
195.95Save $10.00 (5%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth18 in
Height84 in
Gauge14

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeWood Deck
Shelf Capacity400 lbs
ColorGray
Number of Levels7
StyleSingle Rivet
Number of Shelves7
MaterialSteel
Deck TypeWood Deck
Unit TypeCommercial Duty
BrandGlobal Industrial

Warranty

Warranty1 yr