Global Industrial
Model # :WB236159A
Global Industrial 6 Shelf, Closed Steel Shelving, 48"W x 12"D x 73"H, Starter, 20 GA, Gray
Write a Review
|
Questions & Answers (0)
Product Description
HEAVY-DUTY 20-GAUGE
INDUSTRIAL STEEL SHELVING ADD-ON UNIT
Add-On Unit consists of 4 posts, a specified number of shelves, 4 clips per shelf, 1 closed back, 1 closed side and the necessary nuts and bolts.
INDUSTRIAL STEEL SHELVING ADD-ON UNIT
Add-On Unit consists of 4 posts, a specified number of shelves, 4 clips per shelf, 1 closed back, 1 closed side and the necessary nuts and bolts.
PRICE
$519.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 73 in |
| Weight Capacity | 2400 lbs |
| Gauge | 20 ga |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Capacity | 600 lbs |
| Color | Gray |
| Style | Closed Shelving |
| Number of Shelves | 6 |
| Material | Steel |
| Unit Type | Steel Shelving |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Limited yr |