Metro® Shelving Tote Boxes, Polypropylene, 10-7/8"L x 8-1/4"W x 6"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Metro Divider Tote Box line offers safe and efficient storage of items in bulk or compartmentalized models with the use of optional dividers. NAT - Refers to natural polypropylene-base resin products. They are impact resistant, durable and have a high chemical resistivity. The standard color for any product ordered with this suffix is gray. CAS - Refers to Bentron, a conductive polypropylene-base material. This material contains a carbon additive to provide an electrically conductive path through the material. Bentron has a surface resistivity of less than 105 ohms/sq. All products with this suffix are black in color. BAS - Refers to Benstat, Metro's patented static dissipative polypropylene-base material. Benstat has a surface resistivity of more than 105 ohms/sq. and less than1012 ohms/sq. The standard color for any product with this suffix is blue.
PRICE
$32.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 8-1/4 in |
| Height | 6 in |
Product Details
| Package Quantity | 1 |
| Brand | Metro |