Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Quantum Storage Systems

Model # :WBB3121612

MPN #: QP182462V3S1

Quantum Millenia™ Shelving Unit 24"W X 18"D X 62"H, 3 Open and 1 Solid Grid Shelves

Product Description
Quantum Millenia™ Shelving is extremely versatile and suitable for wet, humid, and/or dry environments. Can be used in industries and applications such as food service, healthcare, supermarkets, walk-in coolers, and many more. Quantum Millenia™ Shelving guaranties a premium storage option. The system combines easy clean and cost-efficient technologies, multi-functional design and lifetime limited warranty against rust and corrosion. Its polymer composition makes it resistant to abrasive chemicals and salt water.

Features:

  • 24"W X 18"D X 62"H
  • 2000 Lbs. Load Capacity
  • Includes: (3) Open And (1) Solid Grid Shelves With Removable Shelf Mats And (4) Posts
  • All Polymer
  • Rust Proof
  • Gray Finish
  • NSF
  • Made In USA
PROMOTIONAL PRICE
$268.56

was $315.95
Save $47.39 (15%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height62 in
Weight23 lbs
Unit Capacity2000 lbs

Product Details

Assembly RequiredYes
TypeStarter Unit
Shelf TypeVented & Solid
Shelf Capacity1000 lbs
ColorGray
ApplicationWet/Dry
SeriesMillenia
For Use WithSuitable to be used in wet, humid, or dry environments and applications
Number of Shelves4
MaterialPolypropylene
DescriptionMillenia Plastic Shelving Unit
Package Quantity1
Manufacturers Part NumberQP182462V3S1
Unit TypeStandard
BrandQuantum Storage Systems

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsNSF
NSF CertifiedYes