SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

H&S Autoshot HSP Shield Cup 60A

H&S Autoshot HSP Shield Cup 60A

Item #: WBB2694207

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$52.40 up to 18% OFF

Price: $42.95

Save $2.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Premium quality, high-temperature shield cap for NPT68 plasma torch. Shield cap base for 907N1163 stand-off spacer.

Weights & Dimensions

  • Width 1 in
  • Length 1 in
  • Height 1 in
  • Weight 0.25 lbs

Product Details

  • Gas Type Plasma air
  • Description HSP Shield Cup 60A
  • For Use With HSW-6006
  • Package Quantity 5
  • Brand H&S Autoshot
  • Tip Type Trafimet
  • Manufacturers Part Number 907N1162

Warranty

  • Warranty No Warranty
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
H&S Autoshot HSP Shield Cup 60A

H&S Autoshot HSP Shield Cup 60A

Item #: WBB2694207

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant