Formed to the contour of the leg, with reinforcing ribs for extra strength and rigidity. Sponge pads, top and bottom inside, add comfort, absorb shock. Maximum shape due to dampness. Weight 11 oz., 10" high, 5" wide at top, 3" wide at bottom. Combine with Sankey foot guard for total protection and freedom of movement.
Ellwood Safety Shin Guards, Elastic Straps, Polyethylene Plastic, Black, 10"L x 5"W, 1 Pair
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 5 in |
| Weight | 2 lbs |
| Size | Short |
Product Details
| Type | Sponge Pad |
| Color | Black |
| Style | Shin Guards |
| Material | Polyethylene Plastic |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Description | Shin Guards |
| Manufacturers Part Number | 304-S |
| Brand | Ellwood Safety |