x

Take 15% off your entire order!

Offer applied at checkout

Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

Item #: WBB1725006

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Long
  • Short
  • Standard

Short

Price: $69.95

Save $3.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 150 Pairs/Case

Global Industrial™ Water Resistant Disposable Shoe Covers, Size 12-15, Blue, 150 Pairs/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

PAWS Vinyl Stripping Shoe Covers, Men's, Yellow, Size 12+, 1 Pair

PAWS Vinyl Stripping Shoe Covers, Men's, Yellow, Size 12+, 1 Pair

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case

Global Industrial™ Standard Disposable Shoe Covers, Size 12-15, White, 150 Pairs/Case

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

Features:
  • Maximum resistance to impact, penetration
  • Built of aircraft quality aluminum alloy 10" high, 5" wide at top, 3" wide at bottom
  • Padded top and bottom to absorb shock, provide comfort; attached at top and bottom with 5/8" web straps
  • Moisture will not cause deterioration
  • Aluminum will resist penetration by sharpest tools

  • LENGTH INCHES 10
  • WIDTH INCHES 5
  • BRAND Ellwood Safety
  • MANUFACTURERS PART NUMBER 303-S
  • GENDER Mens
  • DESCRIPTION Shin Guards
  • CONSTRUCTION Aluminum Alloy
  • SIZE Short
  • COLOR FINISH Aluminum
  • MATERIAL Web Straps
  • TYPE Sponge Pad
  • PACKAGE QUANTITY 1 Pair
  • WEIGHT LBS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

Ellwood Safety Shin Guards, Web Straps, Aluminum Alloy, 10"L x 5"W, 1 Pair

Item #: WBB1725006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant